MATARA MCMI-11-20-450 ISO6432 CYLINDER 20MM BORE 450MM STROKE MAGNETIC

MCMI Magnetic Roundline Cylinder

See technical informationSee documents
References
Matara:MCMI-11-20-450
Rubix:231A6824
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke450 mm
Typeiso6432
See all Specifications
Documents

Product details : MATARA MCMI-11-20-450 ISO6432 CYLINDER 20MM BORE 450MM STROKE MAGNETIC


Non lubrication - Special housing and bushing enables self-lubrication of piston rod.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.

Technical specifications


Attributes
Cylinder diameter20 mm
Cylinder stroke450 mm
Typeiso6432
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 66.41 excl. VAT
/ Each
£ 79.69 incl. VAT
  • Usually arrives within 14 working days