SMC CDUW25-40D THRU-ROD FREE MOUNT CYLINDER
Mini Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CDUW25-40D
Rubix:106A9447
Manufacturer :CDUW25-40D

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | mini free mount cylinder |
Documents
Product details : SMC CDUW25-40D THRU-ROD FREE MOUNT CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
Strengths
•Free mount cylinder, double rod type
Bore sizes from 6mm to 32mm
Stroke lengths up to 50mm
Space saving
Auto-switch capable
Bore sizes from 6mm to 32mm
Stroke lengths up to 50mm
Space saving
Auto-switch capable
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | mini free mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 132.71 excl. VAT
/ Each
£ 159.25 incl. VAT
- Delivery usually within ( 27 ) days