MATARA MCMI-11-8-10 ISO6432 CYLINDER 8MM BORE 10MM STROKE MAGNETIC ROU
MCMI Magnetic Roundline Cylinder
See technical informationSee documentsReferences
Matara:MCMI-11-8-10
Rubix:231A6774






Documents
Product details : MATARA MCMI-11-8-10 ISO6432 CYLINDER 8MM BORE 10MM STROKE MAGNETIC ROU
Non lubrication - Special housing and bushing enables self-lubrication of piston rod.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.
Technical specifications
Attributes
| Cylinder diameter | 8 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | iso6432 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 23.95 excl. VAT
/ Each
£ 28.74 incl. VAT
- Usually arrives within 14 working days
