SMC ZCDUKQ25-30D FREE MOUNT CYLINDER FOR VACUUM

ZC(D)UK, Free Mount Cylinder w/Vacuum Pad

See technical informationSee documents
References
SMC:ZCDUKQ25-30D
Rubix:393A2810
Manufacturer :ZCDUKQ25-30D
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke30 mm
Typefree mount cylinder
See all Specifications
Documents

Product details : SMC ZCDUKQ25-30D FREE MOUNT CYLINDER FOR VACUUM


The ZCUK series is a non-rotating free mount cylinder for vacuum applications. The ZCUK was created by providing a vacuum passage in the rod of the CUK cylinder to enable a vacuum pad to be installed on the end of the rod. A guide is provided as standard equipment. Vacuum pads are available with pad diameters of ø2 to ø50. Cap or rod piping is available to the rod side. Series ZCUK is available in 5 bore diameters.

Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke30 mm
Typefree mount cylinder
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 157.71 excl. VAT
/ Each
£ 189.25 incl. VAT
  • Usually arrives within 14 working days