Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MATARA MCMI-11-25-450 ISO6432 CYLINDER 25MM BORE 450MM STROKE MAGNETIC
MATARA MCMI-11-25-450 ISO6432 CYLINDER 25MM BORE 450MM STROKE MAGNETIC
MCMI Magnetic Roundline Cylinder
References
matara:
MCMI-11-25-450
rubix:
231A6838
Technical specifications
Cylinder diameter
25
mm
Cylinder stroke
450
mm
Type
iso6432
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MATARA MCMI-11-25-450 ISO6432 CYLINDER 25MM BORE 450MM STROKE MAGNETIC
Non lubrication - Special housing and bushing enables self-lubrication of piston rod.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.
Technical specifications
Attributes
Cylinder diameter
25
mm
Cylinder stroke
450
mm
Type
iso6432
Min. temperature
-5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.64
excl. VAT
/
Each
£
84.77
incl. VAT
Usually arrives within 14 working days
Select variants (63)
Add to cart
Check our products from related categories
SMC CDM2U40-60AZ AIR CYLINDER
MECALINE 895822 CYLINDER ISO6432 D20 C15 D M
SMC CDG1BN20-25SZ AIR CYLINDER 20 STR 25 SINGLE ACTING
SMC CDG5BN25SR-150 STAINLESS STEEL CYLINDER
SMC CP96NDB80-80C CYLINDER WITH LOCK
SMC CDJP2B6-15D AIR CYLINDER
SMC CXSL32-45 DUAL ROD CYLINDER
SMC CDG5BN25TFSV-150 STAINLESS STEEL CYLINDER
SMC CM2L20-25TZ ROUND AIR CYLINDER
SMC CD85WE8-80-B DOUBLE ROD ISO 6432 CYLINDER
SMC CD85KF10-10-B NON-ROTATING ISO 6432 CYLINDER
SMC C95NDB40-125 LOCKING ISO-VDMA CYLINDER
MECALINE 887748 MINI CYLINDER D.25-C125
SMC CDS2B320TF-160 AIR CYLINDER
SMC C85WE20-160 THROUGH ROD PISTON CYLINDER