MATARA MCQV-11-200-160M ISO15552-VDMA 24562 200 BORE 160MM STROKE MAGN

MCQV Series ISO-VDMA Standard Cylinder

See technical informationSee documents

References

Matara:MCQV-11-200-160M
Rubix:229A6701
brand logo

Technical specifications

Cylinder diameter200 mm
Cylinder stroke160 mm
Typedouble acting

Documents

Product details : MATARA MCQV-11-200-160M ISO15552-VDMA 24562 200 BORE 160MM STROKE MAGN


Non-lubrication - Special housing and bushing enables self lubrication of piston rod.
High quality long service life - Hard anodised aluminium cylinder tubes offer a high resistance to corrosion and low internal friction.
ISO-VDMA standard specification Conforms to ISO-6431 and VDMA 24562 specification enabling worldwide interchangeability.

Technical specifications


Attributes
Cylinder diameter200 mm
Cylinder stroke160 mm
Typedouble acting
£ 644.24 excl. VAT
/ Each
£ 773.09 incl. VAT
  • Usually arrives within 14 working days