MATARA MCQV-11-125-150M ISO15552-VDMA 24562 125 BORE 150MM STROKE MAGN

MCQV Series ISO-VDMA Standard Cylinder

See technical informationSee documents

References

Matara:MCQV-11-125-150M
Rubix:229A6676
brand logo

Technical specifications

Cylinder diameter125 mm
Cylinder stroke150 mm
Typedouble acting

Documents

Product details : MATARA MCQV-11-125-150M ISO15552-VDMA 24562 125 BORE 150MM STROKE MAGN


Non-lubrication - Special housing and bushing enables self lubrication of piston rod.
High quality long service life - Hard anodised aluminium cylinder tubes offer a high resistance to corrosion and low internal friction.
ISO-VDMA standard specification Conforms to ISO-6431 and VDMA 24562 specification enabling worldwide interchangeability.

Technical specifications


Attributes
Cylinder diameter125 mm
Cylinder stroke150 mm
Typedouble acting
£ 298.44 excl. VAT
/ Each
£ 358.13 incl. VAT
  • Usually arrives within 14 working days