FESTO 540822 SOLENOID VALVE MDH-5/3G-D-3-M12D-C
MDH standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:MDH-5/3G-D-3-M12D-C
Rubix:133A3737
Manufacturer :540822
EAN:4052568259969

Documents
Product details : FESTO 540822 SOLENOID VALVE MDH-5/3G-D-3-M12D-C
Solenoid valve MDH-5/3G-D-3-M12D-C With M12 plug Connection. Valve function=5/3 closed, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4100 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 1251,7 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 321.85 excl. VAT
/ Each
£ 386.22 incl. VAT
- Delivery usually within ( 26 ) days