Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 533332 SOLENOID VALVE MDH-5/2-D-1-S-M12-C
FESTO 533332 SOLENOID VALVE MDH-5/2-D-1-S-M12-C
MDH standard valve
References
festo:
MDH-5/2-D-1-S-M12-C
rubix:
110A0679
manufacturer :
533332
Technical specifications
Type
MDH Standard valve ISO 5599-1
Type of coupling
Pneumatic: 42mm, Electrical: M12
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 533332 SOLENOID VALVE MDH-5/2-D-1-S-M12-C
solenoid valve MDH-5/2-D-1-S-M12-C With M12 plug Connection. Valve function=5/2 monostable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Type
MDH Standard valve ISO 5599-1
Type of coupling
Pneumatic: 42mm, Electrical: M12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.26
excl. VAT
/
Each
£
137.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SY3420-5LOZ-C6-Q 5 PORT SOLENOID VALVE
SMC SYJ324M-5MOU-Q SOL.VALVE3/224VDC NO BASE
FESTO 8023560 SOLENOID VALVE
FESTO 578821 SOLENOID VALVE
FESTO 578813 SOLENOID VALVE
SMC SYJ712-5MN-01F-Q 3 PORT SOLENOID VALVE
SMC SYJ522-5MNZ-M5-Q 3/2 N.C 24VDC VALVE
AVENTICS R412006258
FESTO 8023566 SOLENOID VALVE
"BURKERT 221735 SOLENOID VALVE 1"" 2/2 WAY"
SMC VXD232CZ1VA PILOT OPERATED 2 PORT SOLENOID VALVE
SMC SYJ7220-5MNZ-01F-Q 5/2 DOUBLE SOL 24VDC VALVE
SMC SYJ3143-5MOUD-Q 5 PORT SOLENOID VALVE
SMC SY5220-3DZ-C8F-Q 5 PORT SOLENOID VALVE
572080 FESTO 572080 SOLENOID VALVE