SMC VXD232CZ1VA PILOT OPERATED 2 PORT SOLENOID VALVE
Solenoid Valve
See technical informationSee documentsReferences
SMC:VXD232CZ1VA
Rubix:2610130
Manufacturer :VXD232CZ1VA
EAN:3618036512816

Technical specifications
| Type | solenoid valve |
|---|---|
| Type of coupling | flange |
| Body material | brass |
Documents
Product details : SMC VXD232CZ1VA PILOT OPERATED 2 PORT SOLENOID VALVE
Our updated pilot operated 2 port solenoid valve, VXD Series, is 7% smaller than former conventional models, whilst still delivering big benefits to customers. The renewed VXD Series supports our commitment to developing new innovations to drive energy savings for customers; it's not only more compact, but uses less power. Ideal for air, water, oil, heated water and high temperature oil applications, ranging from car wash centres to oil lines in process industries, the VXD Series is available in a wide range of body materials – aluminium, resin, brass and stainless steel – and offers low concentration ozone resistant and oil free options. Labour savings can also be enjoyed, as the air version with resin body offers a built-in one-touch fitting option. Other features include a rubber buffer that reduces the valve's operating noise levels and thanks to a special construction, its life-span has been extended. It also has an improved OFF response when operated with high viscosity fluids such as oil.
Size - Valve Type: 3 (8A/10A/15A - N.C.)
Fluid: 2 (For Water)
Body material - Port size - Orifice diameter: C [C37 Brass, (For Air
Voltage - Electrical entry: Z (Other voltages and electrical options)
Special Voltage: 1V (24 VAC - DIN terminal)
Other Options: A (G)
EPDM Specification: None
Bracket/Electrical Entry Direction
(Options for EPDM): None/Standard
Bracket: None
Electrical Entry Direction
(Options for Bracket): None
Fluid: 2 (For Water)
Body material - Port size - Orifice diameter: C [C37 Brass, (For Air
Voltage - Electrical entry: Z (Other voltages and electrical options)
Special Voltage: 1V (24 VAC - DIN terminal)
Other Options: A (G)
EPDM Specification: None
Bracket/Electrical Entry Direction
(Options for EPDM): None/Standard
Bracket: None
Electrical Entry Direction
(Options for Bracket): None
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Type of coupling | flange |
| Body material | brass |
| Voltage | 24 V |
| Connection | rc 1/4 |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 53.83 excl. VAT
/ Each
£ 64.60 incl. VAT
- Delivery usually within ( 4 ) days