Mecaline Classical Timing Belt Sleeve H pitch
Profile | h |
---|---|
Primitive length | 1422.4 mm |
Belt width | 440 mm |
Profile | h |
---|---|
Primitive length | 1422.4 mm |
Belt width | 440 mm |
Pitch | 12.7 mm |
Material | cr rubber |
Number of teeth | 112 |
Tie beam material | fibreglass tensile cord |
Height | 4.3 mm |
Usually arrives within 14 working days