Mecaline Classical Timing Belt Sleeve L Pitch
Profile | l |
---|---|
Primitive length | 438.15 mm |
Belt width | 440 mm |
Profile | l |
---|---|
Primitive length | 438.15 mm |
Belt width | 440 mm |
Pitch | 9525 mm |
Material | cr rubber |
Number of teeth | 46 |
Tie beam material | fibreglass tensile cord |
Height | 3.16 mm |
Usually arrives within 14 working days