OPTIBELT 3360 14M 170 1952458


optibelt OMEGA 14M

References
optibelt:3360 14M 170
rubix:266A2798
manufacturer :3360 14M 17077ZA
ean:4014486281156
brand logo
brand logo
Technical specifications
Profile14M
Primitive length3360 mm
Belt width170 mm
See all Specifications

Product details : OPTIBELT 3360 14M 170 1952458


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile14M
Primitive length3360 mm
Belt width170 mm
Pitch14 mm
Number of teeth240
Height9.5 mm
Show UNSPSC/ECL@SS
£ 655.03 excl. VAT
/ Each
£ 786.04 incl. VAT
  • Usually arrives within 14 working days