Mecaline Classical Timing Belt Sleeve L Pitch
Profile | L |
---|---|
Primitive length | 1219.2 mm |
Belt width | 440 mm |
Profile | L |
---|---|
Primitive length | 1219.2 mm |
Belt width | 440 mm |
Pitch | 9525 mm |
Material | CR Rubber |
Number of teeth | 128 |
Tie beam material | Fibreglass Tensile cord |
Height | 3.16 mm |
Usually arrives within 14 working days