Mecaline HTD Timing Belt Sleeve 8M
Profile | 8M |
---|---|
Primitive length | 1264 mm |
Belt width | 440 mm |
Profile | 8M |
---|---|
Primitive length | 1264 mm |
Belt width | 440 mm |
Pitch | 8 mm |
Material | CR Rubber |
Number of teeth | 158 |
Tie beam material | Fibreglass Tensile cord |
Height | 6 mm |
Usually arrives within 14 working days