MECALINE 106XL440 895009

Mecaline Classical Timing Belt Sleeve XL pitch

See technical informationSee documents

References

Mecaline:106XL440
Rubix:264A4184
Manufacturer :895009
EAN:3660338474026
brand logo

Technical specifications

Profilexl
Primitive length269.24 mm
Belt width440 mm
See all Specifications

Documents

Product details : MECALINE 106XL440 895009


Mecaline classical pitch timing belts are produced from CR rubber with glass fibre cord and are 73°SHA hardness. The product has high fatigue resistance, and good resistance to heat and environmental agents, with low noise, no need for lubrication or maintenance. This enables power transmission or conveying through synchronous transmission. The belts (cut from sleeves) are highly efficient power transmitters. Product supplied here is a sleeve which can be cut to desired belt widths.
Conforms to ISO13050 standards

Strengths

Temperature Range -20° to +100°C, Conditionally oil resistant

Applications

Mecaline timing belts can be used in a very wide range of applications for power transmission and in conveying applications.

Technical specifications


Attributes
Profilexl
Primitive length269.24 mm
Belt width440 mm
Materialchloroprene
Pitch5.08 mm
Number of teeth53
£ 35.17 excl. VAT
/ Each
£ 42.20 incl. VAT
  • Usually arrives within 14 working days