References
Optibelt:4578 14M 170 HIPO
Rubix:266A4042
Manufacturer :1082765
EAN:4044978565976

Product details : OPTIBELT 4578 14M 170 HIPO 1082765
HTD-4578-14M-170 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 4578 mm |
| Belt width | 170 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 327 |
Show UNSPSC/ECL@SS
£ 1,172.84 excl. VAT
/ Each
£ 1,407.41 incl. VAT
- Usually arrives within 14 working days
