Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50585 GTX 966 14MX 55
GATES 9327-50585 GTX 966 14MX 55
PowerGrip GTX Synchronous Belt
References
gates:
GTX 966 14MX 55
rubix:
270A0720
manufacturer :
9327-50585
ean:
5414465183591
Technical specifications
Profile
14MX
Primitive length
966
mm
Belt width
55
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50585 GTX 966 14MX 55
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
966
mm
Belt width
55
mm
Pitch
14
mm
Material
CR
Number of teeth
69
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
395.56
excl. VAT
/
Each
£
474.67
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES SYNCH BELT GT3 540 3MGT 6
GATES HTDBELT 3M PITCH HTD 204 3M 15
OPTIBELT HTD TIMING BELT 1520 8M 3077ZA
GATES 5M HTDSLEEVE HTD 400 5M 2800
GATES BELT HTD 1176 8M 20
OPTIBELT 1330 14M 55 1095356
GATES 9232-50027 TP GT2 880 8MGT 50
GATES 9232-50038 TP GT2 1120 8MGT 30
OPTIBELT 960 8MHP 20 1527122
OPTIBELT 318 3MHP 6 1907546
OPTIBELT 480 8M 20 HIPO 1081841
GATES 9327-50420 GTX 1760 8MX 30
OPTIBELT 352 8M 20 HIPO 1081783
OPTIBELT 1424 8M 30 HIPO 1082305
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3304 90 9239-07236