Mecaline HTD Timing Belt Sleeve 5M
Profile | 5M |
---|---|
Primitive length | 385 mm |
Belt width | 440 mm |
Profile | 5M |
---|---|
Primitive length | 385 mm |
Belt width | 440 mm |
Pitch | 5 mm |
Material | CR Rubber |
Number of teeth | 77 |
Tie beam material | Fibreglass Tensile cord |
Height | 3.8 mm |
Usually arrives within 14 working days