Mecaline HTD Timing Belt Sleeve 8M
Profile | 8m |
---|---|
Primitive length | 920 mm |
Belt width | 440 mm |
Profile | 8m |
---|---|
Primitive length | 920 mm |
Belt width | 440 mm |
Pitch | 8 mm |
Material | cr rubber |
Number of teeth | 115 |
Tie beam material | fibreglass tensile cord |
Height | 6 mm |
Usually arrives within 14 working days