MECALINE 2517T 60MM 2517-60 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA251760
rubix:45036073
manufacturer :856984
ean:3660338122576
brand logo
brand logo
Technical specifications

Product details : MECALINE 2517T 60MM 2517-60 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 2517 BORE 60

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush2517
Keyway width18 mm
Torque setting48 N.m
Bushing length44.5 mm
Materialcast iron gg25
Reaming diameter60 mm
Show UNSPSC/ECL@SS
£ 26.11 excl. VAT
/ Each
£ 31.33 incl. VAT
  • In stock: Next day delivery