MECALINE 857073 4545T 75MM 4545-75 TAPER BUSH
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA454575
Rubix:254A6677
Manufacturer :857073
EAN:3660338123405

Documents
Product details : MECALINE 857073 4545T 75MM 4545-75 TAPER BUSH
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 4545 BORE 75
Strengths
GG 25 Cast Iron, provided boxed with 3 cap head screws
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 4545 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 20 mm |
| Torque setting | 192 N.m |
| Bushing length | 115 mm |
| Reaming diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 104.73 excl. VAT
/ Each
£ 125.68 incl. VAT
- In stock: Next day delivery
