MECALINE MA353555 857044 TL BUSH 3535 BORE 55

Mecaline Taper Bush Metric Bore

See technical informationSee documents

References

Mecaline:MA353555
Rubix:222A7027
Manufacturer :857044
EAN:3660338123139
brand logo

Technical specifications

Taper bush3535
Materialcast iron gg25
See all Specifications

Documents

Product details : MECALINE MA353555 857044 TL BUSH 3535 BORE 55


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 3535 BORE 55

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush3535
Materialcast iron gg25
Keyway width16 mm
Torque setting113 N.m
Bushing length88.9 mm
Reaming diameter55 mm
£ 42.01 excl. VAT
/ Each
£ 50.41 incl. VAT
  • In stock: Next day delivery