References
Optibelt:1610-24
Rubix:247A5421
Manufacturer :1513559
EAN:4014486252132


Technical specifications
| Taper bush | 1610 |
|---|---|
| Material | en-gjl-200 (cast iron, din en 1561) |
Product details : OPTIBELT 1513559 1610-24:MECRO
Taper Bushings
Technical specifications
Attributes
| Logistic Weight | 337 g |
|---|---|
| Taper bush | 1610 |
| Material | en-gjl-200 (cast iron, din en 1561) |
| Keyway width | 8 mm |
| Torque setting | 20 N.m |
| Bushing length | 25.4 mm |
| Reaming diameter | 24 mm |
| Weight | 410 g |
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
- Usually arrives within 14 working days