MECALINE MA100818 856859 TL BUSH 1008 BORE 18
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA100818
Rubix:222A7007
Manufacturer :856859
EAN:3660338121401

Documents
Product details : MECALINE MA100818 856859 TL BUSH 1008 BORE 18
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1008 BORE 18
Strengths
GG 25 Cast Iron, provided boxed with 2 Grubs screws.
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 1008 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 6 mm |
| Torque setting | 5.6 N.m |
| Bushing length | 22.3 mm |
| Reaming diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
- In stock: Next day delivery
