References
SKF:PHF TB2012X50MM
Rubix:270A9080
EAN:7316572609217




Product details : SKF PHF TB2012X50MM TAPERLOCK BUSH
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Taper bush | 2012 |
| Material | cast iron |
| Torque setting | 30 N.m |
| Bushing length | 31.8 mm |
| Reaming diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 7.52 excl. VAT
/ Each
£ 9.02 incl. VAT
- Delivery usually within ( 3 ) days
