References
Mecaline:MA2517.2
Rubix:45036057
EAN:3660338487972

Documents
Product details : MECALINE 2517T 2 2517-2 TAPER BUSH
Removable hubs - DIN 6885 - Inch bores
Technical specifications
Attributes
| Taper bush | 2517 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 12.7 mm |
| Torque setting | 50 N.m |
| Bushing length | 44.5 mm |
| Drill hole diameter (inches) | 2 '' |
| Weight | 1500 g |
Show UNSPSC/ECL@SS
£ 23.09 excl. VAT
/ Each
£ 27.71 incl. VAT
- In stock: Next day delivery
