MECALINE MA110828 1108-28 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA110828
rubix:45036136
manufacturer :856877
ean:3660338121579
brand logo
brand logo
Technical specifications

Product details : MECALINE MA110828 1108-28 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1108 BORE 28

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush1108
Keyway width8 mm
Torque setting5.6 N.m
Bushing length22.3 mm
MaterialCast iron GG25
Reaming diameter28 mm
Show UNSPSC/ECL@SS
£ 9.23 excl. VAT
/ Each
£ 11.08 incl. VAT
  • In stock: Next day delivery