MECALINE 2012T 1 1/2 2012-1-1/2 TAPER BUSH
Imperial Taper Bush 2012
See technical informationSee documentsReferences
Mecaline:MA2012.1.1/2
Rubix:45036184
EAN:3660338487842

Documents
Product details : MECALINE 2012T 1 1/2 2012-1-1/2 TAPER BUSH
Removable hubs - DIN 6885 - Inch bores
Technical specifications
Attributes
| Taper bush | 2012 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 9.525 mm |
| Torque setting | 30 N.m |
| Bushing length | 31.8 mm |
| Drill hole diameter (inches) | 1 1/2 '' |
| Weight | 700 g |
Show UNSPSC/ECL@SS
£ 8.13 excl. VAT
/ Each
£ 9.76 incl. VAT
- In stock: Next day delivery
