Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Connecting elements
Bushes
Taper bush - Imperial bore
MECALINE 2517T 2 1/2 2517-2-1/2 TAPER BUSH
MECALINE 2517T 2 1/2 2517-2-1/2 TAPER BUSH
Imperial Taper Bush 2517
References
mecaline:
MA2517.2.1/2
rubix:
45036058
ean:
3660338487989
Technical specifications
Taper bush
2517
See all Specifications
Product details
Technical specifications
Product details : MECALINE 2517T 2 1/2 2517-2-1/2 TAPER BUSH
Removable hubs - DIN 6885 - Inch bores
Technical specifications
Attributes
Taper bush
2517
Keyway width
12,7
mm
Torque setting
50
N.m
Bushing length
44.5
mm
Material
Cast iron GG25
Drill hole diameter (inches)
2 1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.53
excl. VAT
/
Each
£
21.04
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 5050-85 TAPER LOCK BUSH TO SUIT 85MM SHAFT
MECALINE MA100818 856859 TL BUSH 1008 BORE 18
MECALINE 2012T 1 1/4 2012-1-1/4 TAPER BUSH
MECALINE 1210T 32MM 1210-32 TAPER BUSH
SKF PHF TB1210X32MM TAPER BUSH
MECALINE 2517T 48MM 2517-48 TAPER BUSH
MECALINE MA201218 856952 TL BUSH 2012 BORE 18
OPTIBELT 2517-42 LOCKING BUSH
MECALINE 1210T 16MM 1210-16 TAPER BUSH
MECALINE 5050-80 TAPER LOCK BUSH TO SUIT 80MM SHAFT
MECALINE MA302032 857006 TL BUSH 3020 BORE 32
MECALINE MA110828 1108-28 TAPER BUSH
MECALINE 3525-55 TAPER LOCK BUSH TO SUIT 55MM SHAFT
MECALINE 11748422 TAPER BUSH 2517 BORE 65
MECALINE 3030-40 TAPER LOCK BUSH TO SUIT 40MM SHAFT