MECALINE 4535-80 TAPER LOCK BUSH TO SUIT 80MM SHAFT


Mecaline Taper Bush Metric Bore

References
mecaline:MA453580
rubix:203A6920
manufacturer :883107
ean:3660338365249
brand logo
brand logo
Technical specifications

Product details : MECALINE 4535-80 TAPER LOCK BUSH TO SUIT 80MM SHAFT


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 4535 BORE 80

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush4535
Keyway width22 mm
Torque setting190 N.m
Bushing length88.9 mm
Materialgg25 cast iron
Reaming diameter80 mm
Show UNSPSC/ECL@SS
£ 43.56 excl. VAT
/ Each
£ 52.27 incl. VAT
  • Usually arrives within 14 working days