MECALINE 3525100 TAPER BUSH 3525 BORE 100


Mecaline Taper Bush Metric Bore

References
mecaline:MA3525100
rubix:264A5361
manufacturer :890457
ean:3660338429668
brand logo
brand logo
Technical specifications

Product details : MECALINE 3525100 TAPER BUSH 3525 BORE 100


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 3525 BORE 100

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush3525
Keyway width28 mm
Torque setting115 N.m
Bushing length63.5 mm
MaterialGG25 Cast Iron
Reaming diameter100 mm
Show UNSPSC/ECL@SS
£ 18.53 excl. VAT
/ Each
£ 22.24 incl. VAT
  • Usually arrives within 14 working days