MECALINE 1215-25 TAPER LOCK BUSH TO SUIT 25MM SHAFT


Mecaline Taper Bush Metric Bore

References
mecaline:MA121525
rubix:203A6686
manufacturer :856902
ean:3660338121807
brand logo
brand logo
Technical specifications

Product details : MECALINE 1215-25 TAPER LOCK BUSH TO SUIT 25MM SHAFT


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1215 BORE 25

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush1215
Keyway width8 mm
Torque setting19.6 N.m
Bushing length38.1 mm
MaterialCast iron GG25
Reaming diameter25 mm
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
  • In stock: Next day delivery