MECALINE 883115 5040T 70MM 5040-70 TAPER BUSH
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA504070
Rubix:254A6693
Manufacturer :883115
EAN:3660338365324

Documents
Product details : MECALINE 883115 5040T 70MM 5040-70 TAPER BUSH
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 5040 BORE 70
Strengths
GG 25 Cast Iron, provided boxed with 3 cap head screws
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 5040 |
|---|---|
| Material | gg25 cast iron |
| Keyway width | 20 mm |
| Torque setting | 270 N.m |
| Bushing length | 101.6 mm |
| Reaming diameter | 70 mm |
Show UNSPSC/ECL@SS
£ 61.68 excl. VAT
/ Each
£ 74.02 incl. VAT
- Usually arrives within 14 working days
