TAPER LOCK BUSH CAST IRON 4535 X 4.1/4 INCH BORE IMPERIAL SERIES
Clamping bush
See technical informationReferences
Fenner:4535X4.1/4-FEN
Rubix:405A9748
Manufacturer :019Y0404

Product details : TAPER LOCK BUSH CAST IRON 4535 X 4.1/4 INCH BORE IMPERIAL SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 4535-4.1/4
Technical specifications
Attributes
| Taper bush | 4535 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 31.75 mm |
| Torque setting | 190 N.m |
| Bushing length | 89 mm |
| Drill hole diameter (inches) | 4-1/4 '' |
| Reaming diameter | 107.95 mm |
| Weight | 7500 g |
Show UNSPSC/ECL@SS
£ 105.12 excl. VAT
/ Each
£ 126.14 incl. VAT
- Delivery usually within ( 2 ) days
