MECALINE 453555 TAPER BUSH 4535 BORE 55

Mecaline Taper Bush Metric Bore

See technical informationSee documents

References

Mecaline:MA453555
Rubix:264A5365
Manufacturer :890458
EAN:3660338429675
brand logo

Technical specifications

Taper bush4535
Materialgg25 cast iron
See all Specifications

Documents

Product details : MECALINE 453555 TAPER BUSH 4535 BORE 55


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 4535 BORE 55

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush4535
Materialgg25 cast iron
Keyway width16 mm
Torque setting190 N.m
Bushing length88.9 mm
Reaming diameter55 mm
£ 45.74 excl. VAT
/ Each
£ 54.89 incl. VAT
  • Usually arrives within 14 working days