MECALINE MA251720 856969 TL BUSH 2517 BORE 20

Mecaline Taper Bush Metric Bore

See technical informationSee documents

References

Mecaline:MA251720
Rubix:222A7017
Manufacturer :856969
EAN:3660338122422
brand logo

Technical specifications

Taper bush2517
Materialcast iron gg25
See all Specifications

Documents

Product details : MECALINE MA251720 856969 TL BUSH 2517 BORE 20


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 2517 BORE 20

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush2517
Materialcast iron gg25
Keyway width6 mm
Torque setting48 N.m
Bushing length44.5 mm
Reaming diameter20 mm
£ 11.33 excl. VAT
/ Each
£ 13.60 incl. VAT
  • In stock: Next day delivery