TAPER LOCK BUSH CAST IRON 1610 X 1.3/16 INCH BORE IMPERIAL SERIES

Clamping bush

See technical information
References
Fenner:1610X1.3/16-FEN
Rubix:406A1335
Manufacturer :1610X1.3/16
Technical specifications
Taper bush1610
Materialcast iron (gg25)
See all Specifications

Product details : TAPER LOCK BUSH CAST IRON 1610 X 1.3/16 INCH BORE IMPERIAL SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Fenalock taper bush inch bore 1610 - 1.3/16

Technical specifications


Attributes
Taper bush1610
Materialcast iron (gg25)
Keyway width6.35 mm
Torque setting20 N.m
Bushing length25.4 mm
Drill hole diameter (inches)1-3/16 ''
Reaming diameter30.1625 mm
Weight300 g
Show UNSPSC/ECL@SS
£ 8.37 excl. VAT
/ Each
£ 10.04 incl. VAT
  • Delivery usually within ( 2 ) days