References
Markal:096132
Rubix:125A4397
Manufacturer :96132
EAN:0048615828343



Product details : MARKAL RED TRADE MARKER MARKAL-96132
TRADES-MARKER® has the marking versatility of a paper-wrapped grease pencil combined with simple push-button advance that helps reduce cost and waste. This refillable, all-surface marker leaves a wear-resistant mark and is safe for all surfaces.
Strengths
Great for many surfaces including: smooth, rough, rusty, or dirty surfacesMarks are rub- and weather-resistant, leaving a bold, permanent markMarker refills eliminate mess and paper waste of grease pencils, saving time and moneyHolder maximizes complete use of markerDurable plastic holder helps prevent breakage and keeps hands and clothing cleanPush-button advancing makes for easy, one-handed use.Convenient clip allows for pocket storage and prevents rolling off work tableMultiple colors available for easy identification
Applications
ConstructionAutomotive and other transportationQuality controlWeldingMetal fabricationTextile industry
Technical specifications
Attributes
| Colour | red |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 3 mm |
Show UNSPSC/ECL@SS
£ 19.54 excl. VAT
/ Each
£ 23.45 incl. VAT
- Usually arrives within 14 working days
