Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
ESI CONTROLS LEVHCMSTAT LEVANTE MECHANICAL ROOM THERMOSTAT (H)83 MM X
ESI CONTROLS LEVHCMSTAT LEVANTE MECHANICAL ROOM THERMOSTAT (H)83 MM X
Mechanical Room Thermostat
References
levanté:
LEVHCMSTAT
rubix:
234A9214
Technical specifications
Type
Thermostat
See all Specifications
Product details
Technical specifications
Product details : ESI CONTROLS LEVHCMSTAT LEVANTE MECHANICAL ROOM THERMOSTAT (H)83 MM X
Volt free contacts
Audible click when dial is turned past current temperature and system is turned on/off
Surface mounted
Large, clear adjustable dial
Fits on industry standard backplate
Easy to use and quick to install
Technical specifications
Attributes
Type
Thermostat
Voltage
230
V
Amperage
10
A
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CENTAUR PVC CFTM 22W 50MMX50MM CLIP ON FLAT TEE WHITE
CENTAUR PVC SBR/4W 2 GANG 32MM SURFACE BOX (D)32 MM
SIEMENS METAL 3-FOLD HOLDER 3SU15500AA100AA0
HAGER ESC425 CONTACTOR 25A 4NO 230V (W)35 MM
CENTAUR PVC MEB 4W 38MMX25MM EXTERNAL BEND
TAMLEX BRACKET TB101-10
CENTAUR PVC CMT 3SA 16MMX38MM MINI TRUNKING (L)3 M X (W)38 MM X (D)16
CENTAUR PVC CSC 20W 20MM STRAIGHT COUPLING WHITE (DIA)20 MM
SIEMENS 3TY75611KA00 SWITCH BLOCK
SMC IZT41-232D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC SB 8/20W 2G SURFACE BOX WITH 20MM KO WHITE 10 (D)32 MM
SMC IZT42-190D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
MCG CXN324P415C CONNEXS 32A 3P+E 415V COUPLER (L)167 MM X (DIA)66.5 MM
CENTAUR PVC CMA 20W 20MM MALE ADAPTOR C/W L/RING WHITE (DIA)20 MM
CENTAUR 1 GANG OUTLET CSPB1W