HAGER ESC425 CONTACTOR 25A 4NO 230V (W)35 MM
Standard Contactors
See technical informationSee documentsReferences
Hager:ESC425
Rubix:234A8475

Documents
Product details : HAGER ESC425 CONTACTOR 25A 4NO 230V (W)35 MM
Contactor 25A, 4NO, 230V (W)35 mm
Technical specifications
Attributes
| Type | contactor |
|---|---|
| Voltage | 400/440 V |
| Amperage | 25 A |
| Colour | white |
Show UNSPSC/ECL@SS
£ 99.27 excl. VAT
/ Each
£ 119.12 incl. VAT
- Delivery usually within ( 3 ) days
