• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. CENTAUR PVC SBR/4W 2 GANG 32MM SURFACE BOX (D)32 MM

CENTAUR PVC SBR/4W 2 GANG 32MM SURFACE BOX (D)32 MM

Surface Boxes

See technical informationSee documents

References

Centaur Manufacturing:SBR/4W
Rubix:234A6320
brand logo
brand logo

Technical specifications

Typesquare corner box
See all Specifications

Documents

Product details : CENTAUR PVC SBR/4W 2 GANG 32MM SURFACE BOX (D)32 MM


2 Gang 32mm Surface Box (D)32 mm

Technical specifications


Attributes
Typesquare corner box
Colourwhite
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

SCOLMORE INTERNATIONAL LIMITED MD9001 6A 2 WAY PUSH ON/OFF (NON-DIMMINSMC IZT42-190D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZS41-400PZ-06BF IONIZERHAGER IU4 4MOD SHEET STEEL ENCLOSURE (H)187 MM X (W)115 MM X (D)61.5 MHAGER WMP2EU 2 MODULE EURO EUROMODULES (H)85 MM X (W)85 MMOMRON SOCKET FOR RELAY PYF14A-NFESTO 8095158 H-RAIL MOUNTINGSMC IZT41-250D3AHL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CIAM 42W 100MMX50MM CLIP-ON INTERNAL ANGLE WHITESMC IZF10R-P-B IZF10 IONIZER FAN TYPESCOLMORE INTERNATIONAL LIMITED CL022 20A DP SWITCH WITH OPTIONAL FLEXSMC IZT40-64D38HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZT40-112D38H-3 IONIZER SEPARATE CONTROLLERROTHENBERGER PIPE ROUGHING WRENCH 3/8-2 56500SIEMENS 11KW/400VAC230V 3RT2026-1AP00
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap