MCG CXN324P415C CONNEXS 32A 3P+E 415V COUPLER (L)167 MM X (DIA)66.5 MM
Connexs
See technical informationReferences
MCG Industrial:CXN324P415C
Rubix:234A6082


Technical specifications
| Type | mcg cxn324p415c connexs 32a 3p+e 415v coupler (l)167 mm x (dia)66.5 mm |
|---|
Product details : MCG CXN324P415C CONNEXS 32A 3P+E 415V COUPLER (L)167 MM X (DIA)66.5 MM
Connexs 32A 3P+E 415V Coupler (L)167 mm x (Dia)66.5 mm x (H)95.5 mm
Technical specifications
Attributes
| Type | mcg cxn324p415c connexs 32a 3p+e 415v coupler (l)167 mm x (dia)66.5 mm |
|---|---|
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 18.59 excl. VAT
/ Each
£ 22.31 incl. VAT
- Delivery usually within ( 3 ) days