• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. LEVANTE LEV24/PI 24HR PLUG IN TIMER

LEVANTE LEV24/PI 24HR PLUG IN TIMER

Mechanical Timer

See technical information

References

Levanté:LEVANTE-LEV24/PI
Rubix:234A7948
brand logo
brand logo

Technical specifications

Typemechanical timer
See all Specifications

Product details : LEVANTE LEV24/PI 24HR PLUG IN TIMER


Levante 24hr Plug in Timer

Technical specifications


Attributes
Typemechanical timer
Voltage230 V
Amperage13 A
Materialplastic
Colourwhite
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days

Check our products from related categories

F4P 550A-1 OUTDOOR PUSH BUTTON 3 WIRE WHITESMC IZS30-M2 IONIZERSMC IZT41-82D38HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERROTHENBERGER PIPE ROUGHING WRENCH 3/8-2 56500CENTAUR PVC 20 CRB 2B 20MM TERMINAL 1 WAY BOX BLACK (DIA)20 MMSMC IZT40-190D3AH-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CH 100W 25MM CHANNELLING (L)2 M X (W)25 MM 2MCENTAUR PVC CIC 22W 50MMX50MM INTERNAL COUPLER WHITECENTAUR PVC SB 4W 2G SURFACE BOX SQ.CRNRS WHITE 10 (D)32 MMWIELAND WKN16SLU EARTH TERMINAL 16MM (L)57.5 MM X (H)57.5 MM X (W)12 MMCG EOU1415 4 GANG 110V 16A SITE EXT SKT C/W CABLECENTAUR PVC MC 3W 38MMX16MM COUPLERSMC IZN10-02P16-X367 IZN10E IONIZER NOZZLE TYPEILME CKA03IA ANG HSG METAL WITH LEVERCENTAUR PVC MULTI 2/3 2MM 20MTS BLUE BROWN 60 MTS G/ (L)100 M X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap