References
SMC:IZS30-M2
Rubix:120A2517
Manufacturer :00266548
Product details : SMC IZS30-M2 IONIZER
Cleaning tool for IZ30-M2 Ionizer.
Electrode cleaning kit
Strengths
Selective elimination of the electrostatic charge in a fraction of a second
High frequency AC type
No external high voltage supply
Controller and power supply unit integrated in the body
compact model, only 16 mm wide
Contamination detector as standard on the nozzle needle
High frequency AC type
No external high voltage supply
Controller and power supply unit integrated in the body
compact model, only 16 mm wide
Contamination detector as standard on the nozzle needle
Applications
CLEANING TOOL FOR IZS IONIZER
Technical specifications
Attributes
| Type | ionizer cleaning tool |
|---|
Show UNSPSC/ECL@SS
£ 14.46 excl. VAT
/ Each
£ 17.35 incl. VAT
- Delivery usually within ( 4 ) days
