SMC IZT40-190D3AH-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
Static Control - IZT40/41/42, Bar Type Ionizer, Separate Controller and Power Supply Module
See technical informationSee documentsReferences
SMC:IZT40-190D3AH-3
Rubix:247A5662

Documents
Product details : SMC IZT40-190D3AH-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
IZT40: Basic type / IZT41: AC type / IZT42: Dual AC type
IZT41/IZT42: Compatible with IO-Link
Potential amplitude: As low as 25 V or less
Rapid neutralisation of static electricity: As fast as 0.1 s
Compact: Height 37 mm x Width 30 mm
One controller can control a maximum of 4 ionizers
Monitor and operate bars which are installed in an inaccessible location
Multiple alarms & functions.
IZT40: Basic type / IZT41: AC type / IZT42: Dual AC type
IZT41/IZT42: Compatible with IO-Link
Potential amplitude: As low as 25 V or less
Rapid neutralisation of static electricity: As fast as 0.1 s
Compact: Height 37 mm x Width 30 mm
One controller can control a maximum of 4 ionizers
Monitor and operate bars which are installed in an inaccessible location
Multiple alarms & functions.
IZT41/IZT42: Compatible with IO-Link
Potential amplitude: As low as 25 V or less
Rapid neutralisation of static electricity: As fast as 0.1 s
Compact: Height 37 mm x Width 30 mm
One controller can control a maximum of 4 ionizers
Monitor and operate bars which are installed in an inaccessible location
Multiple alarms & functions.
IZT40: Basic type / IZT41: AC type / IZT42: Dual AC type
IZT41/IZT42: Compatible with IO-Link
Potential amplitude: As low as 25 V or less
Rapid neutralisation of static electricity: As fast as 0.1 s
Compact: Height 37 mm x Width 30 mm
One controller can control a maximum of 4 ionizers
Monitor and operate bars which are installed in an inaccessible location
Multiple alarms & functions.
Technical specifications
Attributes
| Type | bar type ionizer |
|---|---|
| Voltage | 24 V |
| Amperage | 0.7 A |
| Material | abs/aluminium (cover, high voltage power supply module);pbt (emitter cartridge);tungsten/single crystal silicon (emitter);silicone rubber/pvc (high voltage cable, switch) |
| Colour | white |
Show UNSPSC/ECL@SS
£ 1,908.25 excl. VAT
/ Each
£ 2,289.90 incl. VAT
- Delivery usually within ( 28 ) days