Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
MCG EOU1415 4 GANG 110V 16A SITE EXT SKT C/W CABLE
MCG EOU1415 4 GANG 110V 16A SITE EXT SKT C/W CABLE
Extension Socket
References
mcg industrial:
EOU1415
rubix:
234A6172
Technical specifications
Type
Extension Socket
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG EOU1415 4 GANG 110V 16A SITE EXT SKT C/W CABLE
4 Gang 110V 16A Site Ext Skt C/W Cable
Technical specifications
Attributes
Type
Extension Socket
Voltage
110
V
Amperage
16
A
Material
Steel
Colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.22
excl. VAT
/
Each
£
72.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MCG CX323P240SIS CONNEXS 32A 2P+E 240V INTERLOCK SWITCH S (H)120 MM X
CENTAUR PVC CFTM 22W 50MMX50MM CLIP ON FLAT TEE WHITE
OMRON SOCKET FOR RELAY PYF14A-N
MCG DL09-30-10 240V 4KW 3 POLE MINI CONTACTOR WITH 1 NO AUX (H)53 MM X
SMJ ELECTRICAL RCDAWC RCD ADAPTOR 13AMP BLACK 30MA (L)70 MM X (H)125 M
HAGER LTD KLDS12 12W LIGHTING MARSHALING BOX
IDEAL INDUSTRIES NETWORKS DIVISION 30-1034 4 PORT PUSH-IN CONNECTORS (
CENTAUR PVC CMA 20W 20MM MALE ADAPTOR C/W L/RING WHITE (DIA)20 MM
SMC IZT43-D36L-N IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC CIE 20W 20MM INSPECTION ELBOW WHITE (DIA)20 MM
SMC IZT42-82D38HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT41-46D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZF10R-P IZF10 IONIZER FAN TYPE
SMC IZT42-58D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
MK K4880WHI BLANK INSERT PACK OF 10