FESTO 533390 SOLENOID VALVE VMPA1-M1H-K-S-M7-PI
Solenoid valve VMPA1-M1H
See technical informationSee documentsReferences
Festo:VMPA1-M1H-K-S-M7-PI
Rubix:108A4628
Manufacturer :533390
EAN:4052568166717

Documents
Product details : FESTO 533390 SOLENOID VALVE VMPA1-M1H-K-S-M7-PI
Solenoid valve VMPA1-M1H-K-S-M7-PI With individual electrical Connection, M8x1, 4-pin Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=230 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 177,37 g |
|---|---|
| Type | vmpa |
| Number of Ports | 5 |
| Volume flow rate | 230 l/min |
Show UNSPSC/ECL@SS
£ 186.84 excl. VAT
/ Each
£ 224.21 incl. VAT
- Delivery usually within ( 6 ) days