SMC VHS20-F02A-S PRESSURE RELIEF 3 PORT VALVE


Mechanical Valves/Manual Valves VHS

References
smc:VHS20-F02A-S
rubix:133A2408
brand logo
brand logo
Technical specifications

Product details : SMC VHS20-F02A-S PRESSURE RELIEF 3 PORT VALVE


Pressure relief 3 port valve with locking holes
Modular connection type for connecting to FRL units
Energy saving: zero air bleeding during switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
•Modular connection type for connecting to FRL units
•Flow rate up to 8270 l/min
•Energy saving: zero air bleeding during switching the handle
•Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
•With built-in silencer for EXH port as an option.

Body Size: 20
Thread: F (G)
Port Size: 02 (1/4)
Handle/Bonnet Material: A (Flame Resistant PBT)
Options: S (Built-in Silencer, EXH Port)
Semi-standard: None
Made to Order: None

Technical specifications


Attributes
Logistic Weight78 g
Typeac-a
Show UNSPSC/ECL@SS
£ 25.01 excl. VAT
/ Each
£ 30.01 incl. VAT
  • Delivery usually within ( 4 ) days