SMC VP744-5DZ1-04F-M-X538 3 PORT SOLENOID VALVE

Solenoid Valve

See technical informationSee documents
References
SMC:VP744-5DZ1-04F-M-X538
Rubix:2609443
Manufacturer :VP744-5DZ1-04F-M-X538
brand logo
Technical specifications
Typesolenoid valve
Documents

Product details : SMC VP744-5DZ1-04F-M-X538 3 PORT SOLENOID VALVE


High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•Safety Standards ISO13849-1 for Category 3 and 4.
•Valve position energised/de-energised can be detected.
•Redundancy.
•Modular connection to FRL unit.

Series: VP700
Pilot Specification: Internal Pilot
Electrical Entry: D (DIN Terminal)
Port Size: 04 (1/2)
Thread: F (G)
Switch Electrical Entry: M (M12 - OMRON)
Check Valve: None

Strengths

3 port, pilot poppet type valve
Available with power saving circuit to reduce power consumption
Port sizes from the range, depending on series
Thread types are Rc, G, NPT, NPTF

Technical specifications


Attributes
Typesolenoid valve
Show UNSPSC/ECL@SS
£ 631.17 excl. VAT
/ Each
£ 757.40 incl. VAT
  • Delivery usually within ( 4 ) days